ROEBUCK 880185 1/2IN DRIVE SOCKET BI-HEX28MM
1/2" bi-hex sockets metric
See technical informationSee documentsReferences
Roebuck:880185
Rubix:226A8959
EAN:3660338336201
Documents
Product details : ROEBUCK 880185 1/2IN DRIVE SOCKET BI-HEX28MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 28 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
- Usually arrives within 14 working days

