NM.3030LFPB IMPACT WRENCH LONG ANCVIL


Impact Wrench

References
facom:NM.3030LFPB
rubix:240A8998
ean:3662424039935
brand logo
brand logo
Technical specifications
Maximum torque3390 N.m
Weight9 kg
See all Specifications

Product details : NM.3030LFPB IMPACT WRENCH LONG ANCVIL


Strengths

•Dual hammer mechanism for tool durability
2 stage trigger for improved control
Two forward, two reverse speeds
Ring retainer hole to use a safety pin
Exhaust blows air away from the operator for comfort of use

Technical specifications


Attributes
Maximum torque3390 N.m
Weight9 kg
No-load speed5000 rpm
Total length493 mm
Show UNSPSC/ECL@SS
£ 963.86 excl. VAT
/ Each
£ 1,156.63 incl. VAT
  • Usually arrives within 14 working days