References
Facom:NM.3000FPB
Rubix:395A5337
EAN:3662424049927


Technical specifications
| Square drive adapter | 1 '' |
|---|---|
| Maximum torque | 3390 N.m |
| Weight | 6.9 kg |
Product details : FACOM NM.3000FPB 1 PISTOL IMPACT WRENCH SHORT ANVIL
Strengths
•Dual hammer mechanism for tool durability
2 stage trigger for improved control
One hand forward reverse switch with two settings in both directions
Exhaust blows air away from the operator for comfort of use
2 stage trigger for improved control
One hand forward reverse switch with two settings in both directions
Exhaust blows air away from the operator for comfort of use
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Maximum torque | 3390 N.m |
| Weight | 6.9 kg |
| No-load speed | 5000 rpm |
| Total length | 279 mm |
Show UNSPSC/ECL@SS
£ 871.42 excl. VAT
/ Each
£ 1,045.70 incl. VAT
- Delivery usually within ( 14 ) days