FENNER TAPER LOCK BUSH CAST IRON 1210 X 22MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:1210X22-FEN
Rubix:406A0428
Manufacturer :029C0022
brand logo

Technical specifications

Taper bush1210
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 1210 X 22MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1210-22

Technical specifications


Attributes
Taper bush1210
Materialcast iron (gg25)
Keyway width6 mm
Torque setting20 N.m
Bushing length25.4 mm
Drill hole diameter (inches)0.8661 ''
Reaming diameter22 mm
Weight200 g
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
  • Delivery usually within ( 2 ) days