PARKER G1/2 FILTER P3XFA14EGCN


Filters (Particulate) - P3XF Series (Lite) - Europe

References
parker hannifin:P3XFA14EGCN
rubix:157A1949
manufacturer :P3XFA14EGCN
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Filter fineness40 µm
See all Specifications

Product details : PARKER G1/2 FILTER P3XFA14EGCN


Parker's P3XF is a lightweight particulate filter that delivers high moisture removal in a compact package. The P3XF is used for the removal of solid particle contaminants down to 5 & 40 micron and the separation of bulk liquids. This type of filter is generally used in industrial applications where liquid water, oil, and harmful dirt particles must be removed from the compressed air system.  For specific weight and flow restricted applications this product can provide outstanding performance. The P3XF can also be mounted using body connector kit to other P3X air preparation product. The various options available (such as auto drain and combined manual / semi-auto drain) make this series easy to configure for your application.

Markets:
• Vehicle assembly Facilities
• MRO
• Lab Diagnostic
• Miscellaneous Processing
• Packaging Machinery
• Printing & Marking Equipment
• Material Handling Equipment
• Miscellaneous Industrial
• Plastic Processing
• Rubber & Tire Processing

Features/Benefits:
• Integral 1/2 or 3/4” ports
• 2 stage filtration
• High efficiency 5μ particulate element as standard
• Excellent water removal efficiency
• Low temperature -40°C with combined manual/semi – auto drain as standard

Applications:
• Cutting, welding, painting
• Machining
• Pick and place
• Packaging and wrapping systems
• Applications for tools 
• Cylinder and Valve protection
• Pneumatic applications
• Chemical process
• Woodworking process
• Process engineering

Additional Information:
• Particulate Filter
• Element: 5µ, 40µ
• Port Type: BSPP, NPT
• Port Size: 1/2" | 3/4" (1/2" NPT only)
• Body Material: High Tech Polymer
• Bowl Material: High Tech Polymer
• Filter Material: Sintered Polyethylene
• Seals: Nitrile
• Pressure Rating (psig): 232
• Pressure Rating (bar): 16
• Temperature Rating (F): 14° to 140°
• Temperature Rating (C ): -10° to 60°
• Flow (SCFM): 116 (1/2"), 120 (3/4")
• Flow (dm³/s): 55 (1/2"), 57 (3/4")
• Drain Type: Combined Manual / Semi-auto | Auto
• Weight: 0.71 lb (0.32 kg)

Body Material: High Tech Polymer
Bowl Type: High Tech Polymer
Brand: Parker
Division: Electric Motion and Pneumatic Division - Europe
Drain Option: Combined Manual / Semi-Auto
Drain Option: Manual / Semi-auto drain
Filter Element Type: 5 micron
Flow Rate: 116, 55
Housing Material: High Tech Polymer
Inlet Pressure Rating: 232 psig (high tech polymer), 16 bar (high tech polymer)
Maximum Flow Rate: 120, 57, 205
Maximum Operating Pressure: 232, 16
Maximum Operating Temperature: 60, 140
Micron Rating: 40
Operating Temperature: -40 to 140, -40 to 60
Port Size: 1/2, 3/4
Port Size: 1/2 inch
Port Type: BSPP, NPT
Product Type: Particulate Filter
Seal Material: Nitrile
Specifications Met: N/A
Weight: 0.70, 0.32

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Filter fineness40 µm
Materialhigh tech polymer
Min. temperature-40 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 57.90 excl. VAT
/ Each
£ 69.48 incl. VAT
  • Usually arrives within 14 working days