References
INA:GR6X10X2-B
Rubix:130A4522
Manufacturer :0056529010000
EAN:4012802434842

Product details : INA REINFORCED SEALS GR6X10X2-B
The sealing rings are used as contact sealing elements for sealing the bearing point in the adjacent construction
Seal ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x10x10 mm |
|---|---|
| Logistic Weight | 0,27 g |
| Type | seal ring |
| Inner diameter | 5.45 mm |
| Outer diameter | 10.07 mm |
| Width | 2 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- Sold out
