References
SKF:TSN 512 S
Rubix:103A2420
Manufacturer :95862
EAN:7316570961621

Product details : SKF HOUSNG LABRYNTH SEAL TSN 512 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x78,5x78,5 mm |
|---|---|
| Logistic Weight | 260 g |
| Type | seal |
| Inner diameter | 55 mm |
| Outer diameter | 78.5 mm |
| Width | 19 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 106.17 excl. VAT
/ Each
£ 127.40 incl. VAT
- Usually arrives within 14 working days
