Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV516
FAG HOUSING SEAL-FELT FSV516
Sealing ring
References
fag:
FSV516
rubix:
158A2790
manufacturer :
0383897200000
ean:
4012801214896
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV516
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
111,9
x
13,5
x
13,5
mm
Logistic Weight
467
g
Type
Felt seal
Inner diameter
111.9
mm
Outer diameter
13.5
mm
Width
111.9
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.34
excl. VAT
/
Each
£
29.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF DOUBLE LIP HOUSING SEAL TSN 607 L
TIMKEN TSNG520 DOUBLE LIP SEAL
SKF V RING HSNG SEAL X2 TSN 528 A
FAG EDH216 SEALING RING
SNR SC513-611EC PLUMMER BLOCK ACCESSORIES
FAG HYDNUT280.SEAL SEAL KIT HYDNUT280 388580960000
NSK V609-KIT+J SEAL KIT
FAG FSV612 FELT SEALFOR SNV HOUSING
SKF HOUSING FELT SEAL X2 TSN 615 C
SNR PF206 HOUSING
FAG NTC34 SEALING RING
SKF HOUSING FELT SEAL X2 TSN 607 C
FAG EDH515X207 SEALING RING
INA G18X26X4-C RADIAL ROTARY SHAFT SEAL
SKF O-RING HMV 31/233983