Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
FACOM HOOK CKS.66A
FACOM HOOK CKS.66A
Individual hook for cylindrical tools
References
facom:
CKS.66A
rubix:
1237870
ean:
3148513415069
Technical specifications
Type
INDIVIDUAL HOOK FOR CYLINDRICAL TOOLS
See all Specifications
Product details
Technical specifications
Product details : FACOM HOOK CKS.66A
Wall-mounted. Diameter from 12 to 15 mm.
Technical specifications
Attributes
Logistic Weight
14
g
Packaged dimensions (D x W x H)
40
x
30
x
25
mm
Package weight
11
g
Type
INDIVIDUAL HOOK FOR CYLINDRICAL TOOLS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.82
excl. VAT
/
Each
£
5.78
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BOTT U HOLDER 32 X 50MM 14010032 PACK OF 5
BOTT 2M PERFORATED PANEL 07002202.11V
SPARTEX SSDINSERT62D 200MM DEPTH DRAWER INSERT OPTION D
SPARTEX SQ841260GLET SQ TUBE W/BENCH EXTENSION 840.1200.600 L/Grey
SPARTEX SQ841275NLETEXTENSION BENCH 840X1200X750 L/Grey
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 30MM X 10M
SPARTEX SC849060GLET CANTILEVER W/BENCH EXTENSION 840X900X600 L/Grey
SPARTEX SSTLTTOP9065 TOOL TRAY WORKTOP
BOTT CABLE HOOK 100MM PACK OF 5 14010023
BOTT14022056.16V GLOVE BOX HOLDER
SPARTEX SIBPPEG15LXX PEG BACK PANEL 1500MM BENCH 500MM SILVER
SPARTEX SC841260NLXX EXTENSION BENCH 840X1200X750 L/Grey
FACOM HOOKS KIT CKS.K2
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 90MM X 10M MSR9G
BEAVERSWOOD EASY WIPE STRIP 90MMX10M WHITE