BOTT CABLE HOOK 100MM PACK OF 5 14010023
perfo cable hook 100mm ø 6mm (pack of 5) WxDxH: 60x125x90mm zinc plated
See technical informationSee documentsReferences
Bott:14010023
Rubix:2517320
Documents
Product details : BOTT CABLE HOOK 100MM PACK OF 5 14010023
perfo cable hook 100mm long ø 6mm. Steel construction with fast and secure perfolock clip on design, for use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 60x125x90mm
Applications
Light grey colour
Constructed from steel
Galvanized finish
Constructed from steel
Galvanized finish
Technical specifications
Attributes
| Type | bott cable hook 100mm pack of 5 14010023 |
|---|
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Delivery usually within ( 11 ) days

