• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 2M PERFORATED PANEL 07002202.11V

BOTT 2M PERFORATED PANEL 07002202.11V

Perforated panel

See technical information
References
Bott:07002202.11V
Rubix:80039018
brand logo
brand logo
Technical specifications
Typebott 2m perforated panel 07002202.11v

Product details : BOTT 2M PERFORATED PANEL 07002202.11V


Technical specifications


Attributes
Typebott 2m perforated panel 07002202.11v
Show UNSPSC/ECL@SS
£ 127.33 excl. VAT
/ Each
£ 152.80 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX SIBPMAG18-12 CK PANEL TO SUIT 1200MM&1800MM BINARY BENCH (SILVBOTT 41010196.16 2.0M CUBIO BENCH OH KIT 20-04SPARTEX SSDINSERT22D 125MM DEPTH DRAWER INSERT OPTION DSPARTEX SSDINSERT91A 100MM DEPTH DRAWER INSERT OPTION ABOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03SPARTEX SSDINSERT97D 200MM DEPTH DRAWER INSERT OPTION DFACOM 17MM X 28MM TOOL HOOK CKS.45ASPARTEX SSDINSERT75D 150MM DEPTH DRAWER INSERT OPTION DBEAVERSWOOD MAGNETIC LABEL HOLDER 20 X 80MM PACK OF 100 ML28XBOTT CUBIO WORKTOP WITH ZINC FINISH CLAD PS-20740SPARTEX SSBEETOP9065 BEECH WORKTOPBOTT 41401017.16V CUBIO ENDFRAME 800 X 800MM FINISHED WITH RAL7035BOTT INSERT HSK A50/B63 15002049SPARTEX SSDINSERT92C 200MM DEPTH DRAWER INSERT OPTION CSPARTEX SIBPPEG15LXX PEG BACK PANEL 1500MM BENCH 500MM SILVER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap