BEAVERSWOOD MAGNETIC LABEL HOLDER 20 X 80MM PACK OF 100 ML28X
Magnetic Label Holder
See technical informationSee documentsReferences
Beaverswood Supply Company:ML28X
Rubix:1284669

Documents
Product details : BEAVERSWOOD MAGNETIC LABEL HOLDER 20 X 80MM PACK OF 100 ML28X
Our magnetic label holders are supplied from stock in pre-cut lengths but special sizes can be supplied on request. Each holder is supplied with white card inserts and a cover strip. Pre-printed inserts can also be supplied for each of the holders incorporating barcodes and locations codes. Please contact our sales office for further details. Magnetic is ideal for applications where regular changes are required, easier and quicker to move then adhesive backed holders. They are also suitable for use in Cold Stores.
Strengths
•Instant & highly visible identification
Easy to update & cut to size
Standard sizes supplied from stock
New sizes added
Easy to update & cut to size
Standard sizes supplied from stock
New sizes added
Technical specifications
Attributes
| Type | magnetic label holder |
|---|---|
| Height | 20 mm |
Show UNSPSC/ECL@SS
£ 61.68 excl. VAT
/ Each
£ 74.02 incl. VAT
- Usually arrives within 14 working days
