BOTT INSERT HSK A50/B63 15002049
CNC insert HSK A50 / C50 / E50 / F50 / B63 / F63 WxDxH: 75x115x60mm plastic black
See technical informationSee documentsReferences
Bott:15002049
Rubix:1117664


Documents
Product details : BOTT INSERT HSK A50/B63 15002049
CNC tool holding insert to suit HSK A50 / C50 / E50 / F50 / B63 / F63.For use with metal carriers or holders, fast fit clip in design, Section width: 3. Manufactured in ABS, colour: Black. WxDxH: 75x115x60mm.
Technical specifications
Attributes
| Type | cnc insert |
|---|---|
| Height | 60 mm |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
- Delivery usually within ( 8 ) days