Inductive Proximity Switch
Type | inductive proximity switch |
---|---|
Min. tension | 1 V |
Max. tension | 1 V |
Type | inductive proximity switch |
---|---|
Min. tension | 1 V |
Max. tension | 1 V |
Material | metal |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days