Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Inductive sensors
PEP+FUCH NCN4-12GM35-N0 2M PVC CABLE
PEP+FUCH NCN4-12GM35-N0 2M PVC CABLE
Inductive Sensor
References
pepperl+fuchs:
NCN4-12GM35-N0
rubix:
210A7281
Technical specifications
Type
NAMUR
Min. tension
8.2
V
Max. tension
8.2
V
See all Specifications
Product details
Technical specifications
Product details : PEP+FUCH NCN4-12GM35-N0 2M PVC CABLE
4 mm non-flush
Usable up to SIL 2 acc. to IEC 61508
Technical specifications
Attributes
Type
NAMUR
Min. tension
8.2
V
Max. tension
8.2
V
Material
Stainless steel, PBT
Display
LED
Min. temperature
-25
°C
Max. temperature
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.93
excl. VAT
/
Each
£
76.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SICK IME18-12NPSZC0S INDUCTIVE SENSOR M18 12MM RANGE NON FLUSH PNP
IFM IF5904 INDUCTIVE SENSOR
SCHNEIDER M18 SENSOR XS608B1PAM12
PEPPERL&FU PROXIMITY SWITCH NBB5-18GM50-E2-V1
SICK SENSOR IME12-04BPOZC0S
SCHNEIDER DDPI M8 SN1.5MM NO XS508B1PAL2
IFM INDUCTIVE SENSOR IFS207
IFM INDUCTIVE PROXIMITY IIS204
IFM PROXIMITY SWITCH IGT249
PROTEUS MEMT IP65 EMERGENCY STOP (H)72 MM X (W)80 MM X (D)50 MM
SICK IME12-10NPSZC0S INDUCTIVE SENSOR M12-NON FLUSH
AECO INDUCTIVE SENSOR SI18-C5PNPNOH
IFM SWITH EFFECTOR IA5082
SELETSENSO PROXIMITY SENSOR MB526-DIS351
PROTEUS MEMSS IP65 EMERGENCY STOP - SAFETY SNAP ACTION (H)72 MM X (W)8