References
Pepperl+Fuchs:NCB1,5-8GM25-N0-V1
Rubix:126A0626


Technical specifications
| Type | inductive sensor |
|---|---|
| Min. tension | 8.2 V |
| Max. tension | 8.2 V |
Documents
Product details : PEPPERL&FU INDUCTIVE SENSOR NCB158GM25N0V1
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Min. tension | 8.2 V |
| Max. tension | 8.2 V |
| Material | 1.4305/aisi 303 stainless steel (housing);lcp (sensing face) |
| Min. temperature | -25 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
- In stock: Next day delivery