FESTO 150491 PROXIMITY SWITCH SIES-V3B-PS-S-L
Proximity switch SIES-Q
See technical informationSee documentsReferences
Festo:SIES-V3B-PS-S-L
Rubix:120A0201
Manufacturer :150491
EAN:4052568069773

Documents
Product details : FESTO 150491 PROXIMITY SWITCH SIES-V3B-PS-S-L
The cylindrical versions have been supplemented with square designs in various sizes. The extremely space-saving design makes it easy to install
Strengths
Block design
Flush mounting
LED switching status indication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x78x19 mm |
|---|---|
| Logistic Weight | 31,79 g |
| Type | sies |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | zinc die casting |
Show UNSPSC/ECL@SS
£ 65.37 excl. VAT
/ Each
£ 78.44 incl. VAT
- Delivery date on request
Contact a branch