References
Festo:SDAT-MHS-M50-1L-SV-E-0.3-M8
Rubix:389A6547
Manufacturer :8115394
EAN:4052568582784

Technical specifications
| Type | position transmitter |
|---|---|
| Min. tension | 15 V |
| Max. tension | 30 V |
Documents
Product details : FESTO 8115394 POSITION TRANSMITTER
SDAT-MHS-M50-1L-SV-E-0.& position transmission.
Technical specifications
Attributes
| Type | position transmitter |
|---|---|
| Min. tension | 15 V |
| Max. tension | 30 V |
| Material | copper alloy bronze |
| Cable length | 0.3 m |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 221.62 excl. VAT
/ Each
£ 265.94 incl. VAT
- Delivery usually within ( 2 ) days