PEPPERL&FU NAMUR SENSOR NCN4-12GM35-N0-V1

Inductive Sensor

See technical informationSee documents
References
Pepperl+Fuchs:NCN4-12GM35-N0-V1
Rubix:126A2023
brand logo
Technical specifications
Typeinductive sensor
Min. tension8.2 V
Max. tension8.2 V
See all Specifications
Documents

Product details : PEPPERL&FU NAMUR SENSOR NCN4-12GM35-N0-V1


Technical specifications


Attributes
Typeinductive sensor
Min. tension8.2 V
Max. tension8.2 V
Material1.4305/aisi 303 stainless steel (housing);pbt (sensing face)
Min. temperature-25 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 67.78 excl. VAT
/ Each
£ 81.34 incl. VAT
  • Delivery usually within ( 2 ) days