References
Schneider Electric:XS608B1PAM12
Rubix:154A0326
EAN:3389110145656



Documents
Product details : SCHNEIDER M18 SENSOR XS608B1PAM12
Inductive Sensor, M8 - L62 mm
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Voltage | 48 V |
| Min. tension | 12 V |
| Max. tension | 48 V |
| Material | stainless steel |
| Display | yellow led |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Series | xs6 |
| Size of thread | m8 x 1 |
Show UNSPSC/ECL@SS
£ 82.58 excl. VAT
/ Each
£ 99.10 incl. VAT
- Usually arrives within 14 working days