Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Inductive sensors
IFM SWITH EFFECTOR IA5082
IFM SWITH EFFECTOR IA5082
IA5082 Inductive sensor
References
ifm electronic:
IA5082
rubix:
167A4906
ean:
4021179077194
Technical specifications
Type
NO
Min. tension
10
V
Max. tension
36
V
See all Specifications
Product details
Technical specifications
Product details : IFM SWITH EFFECTOR IA5082
For applications in pickling lines
Smooth plastic housing to protect against deposits
PBT housing resistant against pickling solutions
With PVC cable
Clearly visible indication of the switching status
Technical specifications
Attributes
Type
NO
Min. tension
10
V
Max. tension
36
V
Material
PBT, PVC
Display
LED
Min. temperature
-25
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.60
excl. VAT
/
Each
£
82.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AECO INDUCTIVE SENSOR SI18-C5PNPNOH
SICK PHOTOELECTRIC SENSOR RT-P2231
SCHNEIDER M18 SENSOR XS608B1PAM12
PEPPERL NBB8-18GM50-E2-V1 INDUCTIVE SENSOR M18 8MM R
IFM IF7100 SENSOR
PEPPERL&FU PROXIMITY SWITCH NBB5-18GM50-E2-V1
IFM INDUCTIVE SENSOR IFS207
SCHNEIDER ZBZ33 LEGEND CARRIER 30X50MM
SICK IME1202BPSZC0S SENSOR
IFM INDUCTIVE PROXIMITY IFT202
PEP+FUCH NCN4-12GM35-N0 2M PVC CABLE
SICK IME18-12NPSZC0S INDUCTIVE SENSOR M18 12MM RANGE NON FLUSH PNP
SELETSENSO MB526-PFAV6 SELET PROX SWITCH
SCHNEIDER DDPI M8 SN1.5MM NO XS508B1PAL2
IFM IM5020-IME3015BFPKG INDUCTIVE SENSOR