References
Draper Expert:16152
Rubix:381A8448
Manufacturer :16152
EAN:5010559161522
Product details : DRAPER EXPERT 16152 FLUID TRANSFER PUMP
Self-priming, manual fluid transfer pump. Designed to work with engine oils, coolants, transmission fluid, brake fluid, power steering fluid, diesel, water, antifreeze etc. (NOT petrol). Its simple and easy to use operation delivers 100ml per stroke. Manufactured with a removable neoprene rubber end cap and high quality brass cylinder body and plunger. Supplied with 1,000mm x 6mm (1/4") I.D. translucent plastic suction hose and 600mm x 12mm (1/2") discharge hose.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 43.88 excl. VAT
/ Each
£ 52.66 incl. VAT
- Delivery usually within ( 7 ) days