Deep groove ball bearing Timken ER 51, Outer diameter: 140 mm | Width: 77.79 mm | Inner diameter: 80.963 mm
Industrial series insert ball bearing, relubricatable, set-screw locking
See technical informationReferences
Timken:ER 51
Rubix:396A8453
EAN:0087796074637


Technical specifications
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 77.79 mm |
Product details : TIMKEN ER51 INSERT BALL BEARING
Clamping bearing, B-type sealing washer on both sides of the bearing, snap ring, cylindrical outer diameter, setscrew attachment
Timken Fafnir ER51 pillow block/insert with wide inner ring and setscrew locking. For additional shaft support in industrial applications.
Technical specifications
Attributes
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 77.79 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | er |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 54168 N |
| Basic dynamic load, radial - Cr | 79476 N |
| Weight | 2.93 kg |
Show UNSPSC/ECL@SS
£ 249.21 excl. VAT
/ Each
£ 299.05 incl. VAT
- Usually arrives within 14 working days