Deep groove ball bearing NTN 6919, Outer diameter: 130 mm | Width: 18 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6919
Rubix:205A0935
EAN:4547359007077



Product details : NTN 6919 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x18 mm |
|---|---|
| Logistic Weight | 579 g |
| Inner diameter | 95 mm |
| Outer diameter | 130 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 83.82 excl. VAT
/ Each
£ 100.58 incl. VAT
- Delivery usually within ( 3 ) days
