Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX H.01/HS45 24IN SOFT COCO BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX H.01/HS45 24IN SOFT COCO BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX H.01/HS45 24IN SOFT COCO BROOM C/W 54IN W/HANDLE & BRACKET
References
spartex:
H.01/HS45
rubix:
267A9279
Product details
Technical specifications
Product details : SPARTEX H.01/HS45 24IN SOFT COCO BROOM C/W 54IN W/HANDLE & BRACKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.23
excl. VAT
/
Each
£
9.88
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM
VIKAN 45853 UST BENCH BRUSH, 330 MM, MEDIUM, BLUE
HILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSH
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
SPARTEX 845179 BRUSH HEAD - PIASSAVA FOR BROOM HANDLE 845205
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
SPARTEX 849169 TWO-COLOUR BRUSH SCRAPER HEAD CM38 FOR HANDLE 845205
"BENTLEY 24"" BASSINE BROOM WITH 5' FSC WOODEN HANDLE H.12/HS518"
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
VIKAN 525652 BLK ALLOY WHEEL BRUSH LARGE OD105MM 425MM SOFT
KLINGSPOR 358374 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 BRASS BH600
SPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSH
SPARTEX HR/DSM.80/R MIDI 80G NON WOVEN SOCKET MOP HEAD C/W RED CAP
HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN