Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
CURB AND GUTTER BRUSH WITH HANDLE
References
hillbrush:
CURB1FA48/1
rubix:
245A1532
ean:
00804548026795
Technical specifications
Type
Brush
Product details
Technical specifications
Product details : HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
Stiff 179mm curb & gutter brush, filled tough, thick, springy Polypropylene fibre. Grade A quality wooden handle.
Technical specifications
Attributes
Type
Brush
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.90
excl. VAT
/
Each
£
15.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 29153 BLU BROOM 330MM VERY HARD
HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE
HILLBRUSH B1538 PROFESSIONAL MEDIUM 240MM STRIP BRUSH
HILLBRUSH B770BLK PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB BLACK
HILLBRUSH B1786R PREMIER STIFF 500MM SWEEPING BROOM RED
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
VIKAN 60CM BROOM SOFT BLUE 31993
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
VIKAN BLACK HANDLE 1.5M 29379
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
"SPARTEX VZ.20136/B 12"" SOFT HYGIENE BROOM BLUE"
VIKAN 31713 UST BROOM 400MM SOFT BLUE