Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH
SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH
Short Handled Tar Brush
References
spartex:
UK-272.TC
rubix:
227A0757
manufacturer :
272.TC
Product details
Technical specifications
Product details : SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH
Short handle to give more flexibility whilst adding tar to a flat roof
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.46
excl. VAT
/
Each
£
1.75
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX C.20/BKT/F4 11 STIFF RED PVC BROOM HEAD WITH 4FT (1.2M X 23
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
KLINGSPOR 358376 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 STEEL BH600
HILLBRUSH N5 STIFF 360 X 75MM DOMED HEAD TOILET BRUSH
VIKAN 42885 BRUSH WITH HEAT RESISTANT FILAMENTS 290MM HARD WHITE
VIKAN 53752 GRN TUBE BRUSH 10MM 500MM HARD
VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD
HILLBRUSH NA4R PROFESSIONAL STIFF 122MM NAIL BRUSH RED
HILLBRUSH B770R PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB RED
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM