SPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSH
Food-grade water fed brush and tank
See technical informationSee documentsReferences
Spartex:849149
Rubix:217A5388
EAN:3660338091537



Documents
Product details : SPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSH
Polypropylene frame. .
Blue fibre Ø 0,50 mm. Fiber length 40 mm .
Number of rows: 16: Number of tufts: 192. .
The water is fed through fibres .
Scatters dirt. Optimal distribution of water .
Water economy. One-piece water tube. .
Ø 32 mm with quick coupler. Length 1.40 mm .
Food grade
Use the water-fed handle 849147 and the water-fed brush 849149 together.
Technical specifications
Attributes
| Type | tank |
|---|---|
| Length | 23.5 cm |
Show UNSPSC/ECL@SS
£ 31.98 excl. VAT
/ Each
£ 38.38 incl. VAT
- Usually arrives within 14 working days
