CAMOZZI PUSH IN-SWIVEL RUN T8MM TUBE-1/4 THREAD S6440 8-1/4
Swivel Run Tee
See technical informationSee documentsReferences
Camozzi:S6440 8-1/4
Rubix:203A0989
Manufacturer :S6440 8-1/4


Technical specifications
| Material | nickel-plated brass (body, collet);nbr (o-ring, thread seal);ptfe (thread seal);pa (thread seal) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : CAMOZZI PUSH IN-SWIVEL RUN T8MM TUBE-1/4 THREAD S6440 8-1/4
Series 6000 super-rapid fittings have been designed with a special collet which provides an homogeneous tight on the whole surface of tubes, thus ensuring high reliability and a long service life, also after connections and disconnections of the tube are repeated several times. Many types of threads are also available: metric, BSP and BSPT.
Applications
Industrial
Technical specifications
Attributes
| Material | nickel-plated brass (body, collet);nbr (o-ring, thread seal);ptfe (thread seal);pa (thread seal) |
|---|---|
| Connection 1 | g 1/4 |
| Profile | 6000 |
| Connection 2 | 14.2 |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- Usually arrives within 14 working days