References
Festo:CQ-1/2-22H
Rubix:117A1480
Manufacturer :177710
EAN:4052568038595

Technical specifications
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 177710 PUSH-IN FITTING CQ-1/2-22H
Push-in fitting CQ-1/2-22H For high flow rates. Nominal size=12,15 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 19,53 g |
|---|---|
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Connection 2 | 22 |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- Delivery usually within ( 6 ) days