AVENTICS R412005130


QR1-S standard series

References
aventics:R412005130
rubix:274A0678
brand logo
brand logo
Technical specifications
MaterialPolyamide

Product details : AVENTICS R412005130


AVENTICS Series QR1 push-in connectors with easy, secure mounting are available in many versions: for tubing diameters from 3 to 16 mm, as well as in plastic, metal, and stainless steel variants. QR1 Series offers a cylindrical thread that allows repeated connection and release without problems (Quick Release) and captive O-ring guarantees an optimal sealing. Our QR program offers the right solution for every application and industry.

Strengths

•Qn = 60 l/min . . 875 l/min

Applications

Industry

Technical specifications


Attributes
MaterialPolyamide
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
  • Usually arrives within 14 working days