FESTO 578314 CONNECTOR


Plug Connector

References
festo:NPQH-D-S14-Q8-P10
rubix:391A4575
manufacturer :578314
ean:4052568060176
NPQH-D-S14-Q8-P10 Plug connector
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578314 CONNECTOR


Plug connector NPQH-D-S14-Q8-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight31,46 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
  • Usually arrives within 14 working days