Inner race of a tapered roller bearing
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 65.088 mm |
Width | 13.97 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 90,7 g |
Inner diameter | 34.925 mm |
Outer diameter | 65.088 mm |
Width | 13.97 mm |
Series | lm48500 |
Cage | steel |
Basic static load, axial - C0a | 63100 N |
Basic dynamic load, axial - Ca | 64600 N |
Usually arrives within 14 working days