TIMKEN JM736149-N0000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing JM736100
See technical informationReferences
Timken:JM736149
Rubix:105A1698
Manufacturer :100114965
EAN:0053893674193

Product details : TIMKEN JM736149-N0000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260,35x260,35x50,8 mm |
|---|---|
| Package weight | 4491,9 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 47 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 712.11 excl. VAT
/ Each
£ 854.53 incl. VAT
- Delivery usually within ( 7 ) days





