Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN H715340-70000 TAPERED ROLLER BEARING CONE
TIMKEN H715340-70000 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
References
timken:
H715340
rubix:
397A6478
manufacturer :
100062200
ean:
0053893667447
Technical specifications
Inner diameter
65.087
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN H715340-70000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
141,732
x
141,732
x
49,022
mm
Package weight
2358,7
g
Inner diameter
65.087
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.12
excl. VAT
/
Each
£
348.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 3580-20024 TAPERED ROLLER BEARING CONE
TIMKEN 48290-99403 TAPERED ROLLER BEARING
TIMKEN 05079-20024 TAPERED ROLLER BEARING CONE
TIMKEN 19283-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3920-20024 TAPERED ROLLER BEARING CUP
TIMKEN 32052X-90KA1 TAPERED ROLLER BEARING
TIMKEN M88040-70016 TAPERED ROLLER BEARING CONE
TIMKEN 28623-20024 TAPERED ROLLER BEARING CUP
TIMKEN 64450-90036 TAPERED ROLLER BEARING
TIMKEN NA482-20024 TAPERED ROLLER BEARING CONE
TIMKEN 19281-20024 TAPERED ROLLER BEARING CUP
TIMKEN 464A-20024 TAPERED ROLLER BEARING CONE
TIMKEN JM736149-N0000 TAPERED ROLLER BEARING CONE
TIMKEN 6-20000 TAPERED ROLLER BEARING CUP
TIMKEN 558A-20024 TAPERED ROLLER BEARING CONE