TIMKEN H715346-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing H715300
See technical informationReferences
Timken:H715346
Rubix:106A1077
Manufacturer :100114797
EAN:0053893069647







Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 136.53 mm |
| Width | 46.04 mm |
Product details : TIMKEN H715346-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 1999,4 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 136.53 mm |
| Width | 46.04 mm |
| Series | h715300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 344.18 excl. VAT
/ Each
£ 413.02 incl. VAT
- Usually arrives within 14 working days