TIMKEN 02473-20024 TAPERED ROLLER BEARING CONE
Inner race of a tapered roller bearing
See technical informationReferences
Timken:02473
Rubix:397A5747
Manufacturer :100026636
EAN:0053893159775


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 22.225 mm |
Product details : TIMKEN 02473-20024 TAPERED ROLLER BEARING CONE
With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces
Strengths
Both rings must be replaced at the same time to maximize reliability and service life.
Applications
Machine tool, Automotive
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 277,1 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 68.263 mm |
| Width | 22.225 mm |
| Weight | 0.4 kg |
| Series | 02400 series |
| Cage | steel |
| Thickness | 22.225 mm |
| Type of bearing | tapered roller bearings - ts (tapered single) cone |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Delivery usually within ( 7 ) days




