TIMKEN T88-904A1 THRUST TAPERED ROLLER BEARING
Thrust Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:T88
Rubix:106A1943
EAN:0053893938967
Documents
Product details : TIMKEN T88-904A1 THRUST TAPERED ROLLER BEARING
Thrust tapered roller bearing T88-904A1
Technical specifications
Attributes
| Inner diameter | 22.479 mm |
|---|---|
| Outer diameter | 48.021 mm |
| Width | 15.088 mm |
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ Each
£ 19.10 incl. VAT
- Delivery usually within ( 7 ) days


