Tapered Roller Bearing - Single Cone
Inner diameter | 44.45 mm |
---|---|
Width | 26.909 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 827,8 g |
Inner diameter | 44.45 mm |
Width | 26.909 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 119000 N |
Basic dynamic load, axial - Ca | 126000 N |
Usually arrives within 14 working days