TIMKEN T177-904A1 THRUST TAPERED ROLLER BEARING
Thrust Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:T177
Rubix:106A1948
EAN:0053893005225
Documents
Product details : TIMKEN T177-904A1 THRUST TAPERED ROLLER BEARING
Tapered roller thrust bearing Timken
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 73 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
- Delivery usually within ( 7 ) days


