Inner ring
Inner diameter | 17 mm |
---|---|
Outer diameter | 22 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x22x22 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 17 mm |
Outer diameter | 22 mm |
Width | 14 mm |
Bearing Clearance | cn |
Series | ir..-is1-of-xl |
Usually arrives within 14 working days