Timken Tapered Roller Bearing 43100
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 79.38 mm |
Width | 24.074 mm |
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 79.38 mm |
Width | 24.074 mm |
Bearing Clearance | cn |
Series | 43100 |
Material | steel |
Usually arrives within 14 working days