References
INA:IR150X165X40-XL
Rubix:201A3721
Manufacturer :0000241470000
EAN:4012802455335

Product details : INA IR150X165X40-XL NEEDLE BEARING INNER IR150X165X40
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 165 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 291.80 excl. VAT
/ Each
£ 350.16 incl. VAT
- Delivery usually within ( 7 ) days
