TIMKEN 19268-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:19268
rubix:105A1946
ean:0053893200002
brand logo
brand logo
Technical specifications
Inner diameter34.976 mm
Outer diameter68.262 mm
Width15.875 mm
See all Specifications

Product details : TIMKEN 19268-20024 TAPERED ROLLER BEARING CUP


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter34.976 mm
Outer diameter68.262 mm
Width15.875 mm
Series19000
Show UNSPSC/ECL@SS
£ 57.92 excl. VAT
/ Each
£ 69.50 incl. VAT
  • Usually arrives within 14 working days