References
INA:IR25X30X38,5-EGS
Rubix:274A7778
Manufacturer :0002883570000
EAN:4012802721089

Product details : INA IR25X30X38,5-EGS INNER RING
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x30x30 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 85.20 excl. VAT
/ 5 pieces
£ 102.24 incl. VAT
- Delivery usually within ( 7 ) days
