Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR35X40X20-XL NEEDLE BEARING INNER IR35X40X20
INA IR35X40X20-XL NEEDLE BEARING INNER IR35X40X20
Inner ring
References
ina:
IR35X40X20-XL
rubix:
101A7944
manufacturer :
0000220200000
ean:
4012802712186
Technical specifications
Inner diameter
35
mm
Outer diameter
40
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR35X40X20-XL NEEDLE BEARING INNER IR35X40X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
40
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.36
excl. VAT
/
Each
£
26.83
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR45X50X35-XL NEEDLE BEARING INNER IR45X50X35
INA NEEDLE BEARING INNER IR17X22X14-IS1-OF
INA IR60X68X25-XL NEEDLE BEARING INNER IR60X68X25
TIMKEN 26300-20024 TAPERED ROLLER BEARING CUP
INA IR45X50X25,5-XL NEEDLE BEARING INNER IR45X50X25,5
TIMKEN 6361-20024 TAPERED ROLLER BEARING CONE
TIMKEN 2691-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM742710CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN HM903245-70000 TAPERED ROLLER BEARING CONE
INA IR17X22X13-XL NEEDLE BEARING INNER IR17X22X13
TIMKEN 792-30000 PRECISION TAPERED ROLLER BEARING CUP
TIMKEN 18685-20024 TAPERED ROLLER BEARING CONE
TIMKEN JM822010-K0000 TAPERED ROLLER BEARING CUP
INA IR220X240X50-EGS INNER RING CYLINDRICAL
TIMKEN L853049-20000 TAPERED ROLLER BEARING CONE