TIMKEN M111048-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:M 111048
Rubix:397A6746
EAN:0053893473222


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 25.908 mm |
Product details : TIMKEN M111048-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 25.908 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
Show UNSPSC/ECL@SS
£ 269.19 excl. VAT
/ Each
£ 323.03 incl. VAT
- Delivery usually within ( 7 ) days