Inner ring
Inner diameter | 29 mm |
---|---|
Outer diameter | 32 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x32x32 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 29 mm |
Outer diameter | 32 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | ir..-xl |
Usually arrives within 14 working days