Inner Rings
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x10x10 mm |
---|---|
Logistic Weight | 5 g |
Inner diameter | 7 mm |
Outer diameter | 10 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | IR |
Material | Bearing steel |
Usually arrives within 14 working days