Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 25821-20024 TAPERED ROLLER BEARING CUP
TIMKEN 25821-20024 TAPERED ROLLER BEARING CUP
Inner race Timken
References
timken:
25821
rubix:
397A6993
ean:
0053893220444
Technical specifications
Inner diameter
34.925
mm
Outer diameter
73.025
mm
Width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 25821-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Inner diameter
34.925
mm
Outer diameter
73.025
mm
Width
19.05
mm
Series
25800
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.12
excl. VAT
/
Each
£
15.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN LM121911D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN M229349A-20024 TAPERED ROLLER BEARING CONE
INA IR320X350X80-EGS INNER RING CYLINDRICAL
TIMKEN 28980-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR35X42X21-IS1-OF
INA IR90X100X30-XL NEEDLE BEARING INNER IR90X100X30
TIMKEN NA17098-20024 TAPERED ROLLER BEARING CONE
INA IR95X110X63-XL NEEDLE BEARING INNER IR95X110X63
TIMKEN H913849-70000 TAPERED ROLLER BEARING CONE
TIMKEN 99537-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3585-20024 TAPERED ROLLER BEARING CONE
INA IR40X45X205-EGS INNER RING CYLINDRICAL
TIMKEN NA9378-20024 TAPERED ROLLER BEARING CONE
INA IR28X32X20-XL NEEDLE BEARING INNER IR28X32X20
TIMKEN LM718947-30000 PRECISION TAPERED ROLLER BEARING CONE